Beli pneumatic manifold valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Manifold Kit For R410A (With Hose)Deskripsi:Easy to use ball valve type. With sight glasses for convenient fluid confirmation. For R410a refrigerantatribut:
- Compound Gauge (MPa): -1 to 3.8 (low pressure side)
- Pressure (MPa): -1 to 5.3 (high pressure side)
- External Dimensions (mm): 120×230
- Accessories: Charge hose (red, blue, yellow x 1 each), storage case
- Hose Length (mm): Approximately 920
- Body Material: (Manifold) Aluminium, (Fitting) Brass
- Connection Diameter: (Charge Hose) 5/16 Flare
- Connection Port Diameter: (Manifold kit body) 5/16 flare
- Coolant: R410A, R32
- Gauge Diameter (Φmm): 80
- Material (Hose): NBR
- Mounting Screw: 1/8NPT
- Normal Pressure (MPa): 5.5
- Purpose: For R410A/R32 Refrigerant
- monotaro Manifold Kit For R134A With HoseDeskripsi:For R134a car air conditionersatribut:
- Material (Hose): 3 layers of inner pipe NBR (special rubber for refrigerant gas) + nylon + outer pipe NBR
- Hose Length (mm): About 1410
- Dimensions (Width W x Height H) (mm): 170×225
- Pressure gauge (kPa): 0-3400 (high pressure side)
- Included Accessories: Charge hose (red (M12 x 1.75), blue, yellow (M10 x 1.5) x 1 each), service can valve 1, quick joint (red, blue x 1 each), storage case 1
- Material (Main Unit): (Manifold) Aluminium, (Fitting) Brass
- Gauge Diameter (Φmm): 80
- Compound meter (kPa): -100 to 1700 (low pressure side)
- Refrigerant Used: R134a
- Daikin Manifold BlockDeskripsi:-1 to 5 circuits can be easily constructed by stacking solenoid valves and modular stack valves.
- KOGANEI Solenoid Valve F10 Series Single Pilot TypeDeskripsi:Solenoid valve F10 series corresponding to cylinder diameter 20 to 50 mm, valve width 10 mm.We are meeting the needs of our customers with industry's first different size fittings and rich manifold specifications.atribut:
- Valve Size (mm): 10
- FESTO Air Solenoid Valve Classic (Katup Solenoid)Deskripsi:- Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valvesatribut:
- Valve Size (mm): 5
- Flow Direction: Non-reversible
- Operating Pressure (bar): 2 to 10
- Ambient Temperature (°C): -5 to 40
- Valve Function: 5/2-way, Monostable
- Actuation Type: Electric
- Lap: Underlap
- Manual override: Non-detenting
- Mounting Position: Optional
- Operating Pressure (MPa) : 0.2 to 1
- Pilot Air Supply: Internal
- Pneumatic working port: G1/8
- Reset Method: Mechanical Spring
- Sealing Principle: Soft
- Standard Nominal Flow Rate (L/minute): 750
- Symbol: 991035
- Type of Piloting: Pilot actuated
- Width (mm): 26
- CKD New Joint Stainless Type (with Manifold R)Deskripsi:Connection of the tubeatribut:
- Operating Pressure Range: -100kPa to 1.0MPa
- Working Fluid Temperature (°C): 0 to 60 (thing without freezing)
- CKD New Joint GW (Fitting) / (Manifold (Single)Deskripsi:And allowed to flow diverted to bore minute full standard adopted flame heat resin, sealing the tube and fitting adopts V-shaped packing, and reliably sealed can be inserted with a light force Dimension C (mm)=12.5; Dimension N2 (mm)=39; Dimension L1 (mm)=64; Dimension F (mm)=13.5; Dimension B1 (mm)=16; Dimension P (mm)=10.5; Dimension L2 (mm)=18.5; Dimension N1 (mm)=10.5; Dimension B2 (mm)=18.5atribut:
- Negative pressure performance (kPa): -100
- Maximum Working Pressure (MPa): 1
- Working Fluid: Compressed air
- Operating Temperature (°C): -10 to 60 (but not frozen)
- Used Tube: Soft nylon tube (F-12 * * ) / Urethane tube (U-95 * * , NU- * * )
Daftar Harga pneumatic manifold valve Terbaru March 2026
| monotaro Manifold Kit For R410A (With Hose) | Rp1.299.900 |
| KRISBOW Manifold Gauge Sets | Rp329.900 |
| monotaro Manifold Kit For R134A With Hose | Rp1.499.900 |
| CKD Pneumatic Valve 4F3*0-10 - Voltage Discrete Valve/Body Porting (Katup Pneumatik) | Rp1.299.900 |
| JTC R-134A Manifold | Rp2.999.900 |
| JTC R-12 Manifold | Rp1.899.900 |
| CKD Pneumatic Valve 4F1*0-06 - Voltage Discrete Valve/Body Porting | Rp869.900 |
| CKD Pneumatic Valve 4F3*0-08 - Voltage Discrete Valve/Body Porting | Rp1.299.900 |
| CKD Pneumatic Valve 4F2*0-08 - Voltage Discrete Valve/Body Porting | Rp1.199.900 |
| Daikin Manifold Block | Rp5.399.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/19P102248045-5.jpg)


/P102080573-1.jpg)








/rcP103467984-12.jpg)
/P103126892-4.jpg)
%20%2F%20(Manifold%20(Single)/P103120524-1.jpg)
/5tP101003209-2.jpg)